Comb. Wallplate, 4-Gang, (2) Toggle, (2) Duplex, Stainless Steel

Item #: 30135

Cat #: 84045-40

UPC: 078477309476

Sign In or Register to view pricing and more.
Documents & Guides
4-gang 2-toggle 2-duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel

Overview

4-gang 2-toggle 2-duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel
4-Gang 2-Toggle 2-Duplex Device Combination Wallplate, Device Mount, Stainless Steel
Also known as: 078477309476, 84045-40

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Gangs: 4
Type: Toggle Switch, Combination Plate, Duplex
Size: Standard
Color: Stainless
Mounting: Device
Material: Stainless Steel
Gangs: 4

Customer Reviews

No reviews for this product
(0)