Locking Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 8

Item #: 30133

Cat #: MVU18-8FLK

UPC: 054007013617

Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 1000/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 1000/PK
3M™ Scotchlok™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007013617, MVU18-8FLK

Specifications

Size: 8
Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Size: 8
Material: Vinyl
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)