Lantern, Outdoor, 1 Light, 100W, Black
Item #:
30131
Cat #:
8822-12
UPC:
785652882227
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminum canopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy
Overview
Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminum canopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy
Also known as: 785652882227, 8822-12
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Mounting: | Wall |
Length: | 10.250 in |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Mounting: | Wall |
Wattage: | 100 |
Color: | Black |
Length: | 10.250 in |
Customer Reviews
No reviews for this product
(0)