500/375W 277/240V 28

Item #: 301263

Cat #: G2905028S

UPC: 686334104371

Sign In or Register to view pricing and more.
TPI G2905028S 500/375W 277/240V 28

Overview

TPI G2905028S 500/375W 277/240V 28
Also known as: 686334104371, G2905028S

Specifications

Wattage: 375, 500
Volts AC: 277, 240
Length: 28 in
Color: Ivory
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 500
Length: 28 in
Mounting: Wall
Volts AC: 277, 240
Color: Ivory
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)