PUSHBUTTON 600VAC

Item #: 301258

Cat #: 9001SKR8GH25

UPC: 785901687580

Sign In or Register to view pricing and more.
SQD 9001SKR8GH25 PUSHBUTTON 600VAC

Overview

SQD 9001SKR8GH25 PUSHBUTTON 600VAC
Also known as: 785901687580, 9001SKR8GH25

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)