Contactor, IEC, 25A, 24VDC Coil, 3P, Frame C, 1NC Auxiliary Contact

Item #: 301209

Cat #: XTCE025C10TD

UPC: 015082771465

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame C, 24-27V DC Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

25 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame C, 24-27V DC Coil. Includes: 1 N.O. Auxiliary Contact.
Also known as: 015082771465, XTCE025C10TD

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 25
Volts DC Control: 24
Poles: 3
Amps: 25
Mounting: Panel, DIN Rail
Type: Contactor, IEC, 1NO, Non-Reversing

Customer Reviews

No reviews for this product
(0)