Vandal Resistant Fixture, Incandescent, 100W

Item #: 3012

Cat #: VR2

UPC: 784231033401

Sign In or Register to view pricing and more.
Documents & Guides
Illumination for Rough Service Applications, Vandal Resistant, 100 W Incandescent, Color: Clear Prismatic Lens

Overview

Illumination for Rough Service Applications, Vandal Resistant, 100 W Incandescent, Color: Clear Prismatic Lens
Also known as: 784231033401, VR2

Specifications

Material: Polycarbonate, Fiberglass, Steel
Color: White
Mounting: Wall
Light Technology: Fluorescent
Material: Polycarbonate, Fiberglass, Steel
Mounting: Wall
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)