Fixed Shelf 19in - 500mm

Item #: 301189

Cat #: P19SH5

UPC: 783510719609

Sign In or Register to view pricing and more.
Documents & Guides
Fixed Shelf, fits 19 in Rack A, Lt Gray, Steel

Overview

Fixed Shelf, fits 19 in Rack A, Lt Gray, Steel
Fixed Shelves mount to the front and back rack angles. The shelf is 14 gauge steel with adjustable 12 gauge steel supports. Adjustable to fit multiple-depth enclosures or rack angle placements. Entire assembly is finished with RAL 7035 textured light-gray polyester powder paint. Load rating is 150 lb. (68 kg). Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.
Also known as: 783510719609, P19SH5

Specifications

Color: Gray
Material: Steel
Height: 477 mm
Depth: 343 mm
Color: Gray
Height: 477 mm
Material: Steel
Depth: 343 mm

Customer Reviews

No reviews for this product
(0)