This product may not be available in all locations.
Proximity Sensor Inductive, Extended Temperature Range, 12mm Barrel
Item #: 30113
Cat #: 871C-DT4NP12-D4
UPC: 662468282802
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Extended Temperature Range, 100 Degree F to -40 Degree F, 12 mm Barrel, 4 mm Sensing Distance, Non-Shielded, Micro QD Connection, Nema 1/2/3/4/12/13, IP67
Overview
Proximity Sensor, Inductive, Extended Temperature Range, 100 Degree F to -40 Degree F, 12 mm Barrel, 4 mm Sensing Distance, Non-Shielded, Micro QD Connection, Nema 1/2/3/4/12/13, IP67
Also known as: 662468282802, 871C-DT4NP12-D4
Specifications
Type: | Inductive, Extended Temperature, Proximity Sensor |
Amps: | 0.200 |
IP/NEMA Rating: | NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Diameter: | 12 mm |
Material: | Steel |
Range: | -40 - 100 F |
Type: | Inductive, Extended Temperature, Proximity Sensor |
IP/NEMA Rating: | NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Material: | Steel |
Amps: | 0.200 |
Diameter: | 12 mm |
Range: | -40 - 100 F |
Customer Reviews
No reviews for this product
(0)