SUPER LAG RENEWABLE LINK

Item #: 3011

Cat #: LKN-30

UPC: 051712130301

Sign In or Register to view pricing and more.
Documents & Guides
30A 250V Class H Replacable Link For REN-30

Overview

30A 250V Class H Replacable Link For REN-30
Also known as: 051712130301, LKN-30

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Conduit Body Cover, Fuse Link
Amps: 30
Class: H
Volts AC: 250
Material: Malleable Iron
Type: Conduit Body Cover, Fuse Link
Class: H
Diameter: 3/4 in
Amps: 30
Volts AC: 250

Customer Reviews

No reviews for this product
(0)