Female , Nylon-Insulated, WR: 18 - 16, Mates with 0.25-in wide female tab
Item #: 30109
Cat #: MNU14-250DFIX
UPC: 051128587775
Sign In or Register to view pricing and more.
Documents & Guides
Female , Nylon-Insulated, Wire Range: 18 - 16, Mates with 0.25-in wide female tab, Color: Blue, 100/PK
Overview
Female , Nylon-Insulated, Wire Range: 18 - 16, Mates with 0.25-in wide female tab, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The nylon-sleeve is abrasion-resistant, flared and offers a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587775, MNU14-250DFIX
Specifications
Gender: | Female |
Color: | Blue |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Female |
Material: | Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)