Outdoor Wall Lantern One Light

Item #: 30106

Cat #: 8720-32

UPC: 785652872020

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polypropylene Body,polypropylene Canopy, Acrylic Panel; Fixture Finish: Black Body, Black Canopy, Clear Beveled Panel; Width: 8 In; Height: 17-1/2 In; Extends: 7-3/4 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 4-11/16 In Width X 4-11/16 In Height; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polypropylene Body,polypropylene Canopy, Acrylic Panel; Fixture Finish: Black Body, Black Canopy, Clear Beveled Panel; Width: 8 In; Height: 17-1/2 In; Extends: 7-3/4 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 4-11/16 In Width X 4-11/16 In Height; Lamp Included: No
Also known as: 785652872020, 8720-32

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)