30A, 2P, 120/240V, Type QC, 10 kAIC, CB

Item #: 301041

Cat #: QC2030H

UPC: 786679309476

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 240 VAC.

Overview

30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 240 VAC.
Also known as: 786679309476, QC2030H

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)