Cable Tie, Standard, UV Black Nylon, 14-1/2" Long, 1000/PK

Item #: 30091

Cat #: PLT4S-M0

UPC: 074983540945

Sign In or Register to view pricing and more.
Cable Tie, 14.5", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 1000

Overview

Cable Tie, 14.5", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 1000
Cable Tie, 14.5 Inches (368 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force.
Also known as: 074983540945, PLT4S-M0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Type: Weather Resistant
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Type: Weather Resistant
Family / Style: Pan-Ty®
Size: Standard
Weight Capacity: 50 lbs
Length: 14.500 in
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)