Electronic Dimming Ballast, Fluorescent, T8, 2-Lamp, 28W, 120-277V

Item #: 300896

Cat #: QHE-2X28T5/UNV-DIM-TCL

UPC: 046135507267

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 50726*

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 50726*
Also known as: 046135507267, QHE-2X28T5/UNV-DIM-TCL

Specifications

Type: Programmed Start, Electronic
Wattage: 28
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)