28W T5 Fluorescent Lamp, 30K

Item #: 300852

Cat #: S8131

UPC: 045923081316

Sign In or Register to view pricing and more.
Fluorescent T5 High Performance Lamp, Designation: F28T5/830/ENV, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 3000 DEG K Color Temperature, Warm White 85 CRI, 45-13/16 IN Length, 5/8 IN Diameter *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent T5 High Performance Lamp, Designation: F28T5/830/ENV, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 3000 DEG K Color Temperature, Warm White 85 CRI, 45-13/16 IN Length, 5/8 IN Diameter *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081316, S8131

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2900
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Wattage: 28
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Wattage: 28
Dimmable: No
Lumens: 2900
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: 2-Pin (G5)

Customer Reviews

No reviews for this product
(0)