Limit Switch, Rotary Head, Spring Return

Item #: 300842

Cat #: XCKJ10511H7

UPC: 785901451563

Sign In or Register to view pricing and more.
Limit Switch, Rotary Head, Spring Return Roller Lever, Thermoplastic, 1NC + 1NO, Snap Action, 1/2NPT, 240VAC

Overview

Limit Switch, Rotary Head, Spring Return Roller Lever, Thermoplastic, 1NC + 1NO, Snap Action, 1/2NPT, 240VAC
Also known as: 785901451563, XCKJ10511H7

Specifications

Poles: 2
Type: Limit Switch, Rotary Head
Amps: 10
Volts AC: 240
Standards: California Proposition 65
Poles: 2
Amps: 10
Standards: California Proposition 65
Type: Limit Switch, Rotary Head
Volts AC: 240

Customer Reviews

No reviews for this product
(0)