Female , Nylon-Insulated, WR: 22 - 18, Mates with 0.25-in wide female tab

Item #: 30083

Cat #: MNU18-250DFIX

UPC: 051128587768

Sign In or Register to view pricing and more.
Documents & Guides
Female , Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 100/PK

Overview

Female , Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 100/PK
3M™ Scotchlok™ Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Scotchlok™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The terminal has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve which serves to guide the wire into position. The nylon-sleeve is abrasion-resistant, fully insulated and flared to allow a positive grip. Its stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587768, MNU18-250DFIX

Specifications

Gender: Female
Color: Purple
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Nylon
Color: Purple
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)