
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt BA9 1/2 Incandescent; Frost; 1500 Average rated hours; 220 Lumens; European Base; 120 Volt; 2-Card
Overview
25 Watt BA9 1/2 Incandescent; Frost; 1500 Average rated hours; 220 Lumens; European Base; 120 Volt; 2-Card
Also known as: 04592304714, S4714
Specifications
Lumens: | 220 |
Volts AC: | 120 |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Shape: | B9-1/2 (Blunt Tip) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | European Intermediate (E14) |
Lumens: | 220 |
Wattage: | 25 |
Shape: | B9-1/2 (Blunt Tip) |
Dimmable: | Yes |
Base: | European Intermediate (E14) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)