This product has been discontinued.
This product may not be available in all locations.

CONTACTOR+STARTER ENCLOSURE NEMA
Item #: 300770
Cat #: 9991SCG9
UPC: 78590105749
Square D,CONTACTOR+STARTER ENCLOSURE NEMA,0-1,Contactor+Starter Enclosure,Flush,SBO, SCO Series Contactors, ETBC20 and ETBC36
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,CONTACTOR+STARTER ENCLOSURE NEMA,0-1,Contactor+Starter Enclosure,Flush,SBO, SCO Series Contactors, ETBC20 and ETBC36
Reversing Contactor - Starter Enclosure - NEMA Size 00-1 - NEMA 1
Also known as: 78590105749, 9991SCG9
Specifications
Type: | Enclosed, Reversing Starter |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Type: | Enclosed, Reversing Starter |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)