10W T3 Mini Incandescent Lamp

Item #: 300753

Cat #: S6996

UPC: 045923069963

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt miniature; T3; 20000 Average rated hours; 90 Lumens; Rigid Loop Base; 24 Volt

Overview

10 Watt miniature; T3; 20000 Average rated hours; 90 Lumens; Rigid Loop Base; 24 Volt
Also known as: 045923069963, S6996

Specifications

Wattage: 10
Shape: T3 (Tubular)
Lumens: 90
Volts AC: 24
Light Technology: Incandescent
Dimmable: No
Base: Rigid Loop
Wattage: 10
Lumens: 90
Light Technology: Incandescent
Base: Rigid Loop
Shape: T3 (Tubular)
Volts AC: 24
Dimmable: No

Customer Reviews

No reviews for this product
(0)