Receptacle with 100A 480V EHD Circuit Breaker, 100A, 3W4P

Item #: 300665

Cat #: EBR1034EH100

UPC: 781381187923

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle with 100A 480V EHD Circuit Breaker, 100A, 3W4P

Overview

Receptacle with 100A 480V EHD Circuit Breaker, 100A, 3W4P
Also known as: 781381187923, EBR1034EH100

Specifications

Amps: 100
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 100
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)