M18 Cordless Hackzall

Item #: 300661

Cat #: 2625-21

UPC: 045242200580

Documents & Guides
Reciprocating Saw, Hackzall, M18, Cordless, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 18V, Weight: 4.1 lbs, Includes: (1) M18 XC High Capacity Lithium Battery (48-11-1828), M18 1 Hour Charger, General Purpose Sawzall, Contractor Bag & Saw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reciprocating Saw, Hackzall, M18, Cordless, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 18V, Weight: 4.1 lbs, Includes: (1) M18 XC High Capacity Lithium Battery (48-11-1828), M18 1 Hour Charger, General Purpose Sawzall, Contractor Bag & Saw
The HACKZALL® M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-21 also features a QUIK-LOK™ blade clamp which offers fast and easy blade changes.
Also known as: 045242200580, 2625-21

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)