This product has been discontinued.
200 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V
Item #: 300657
Cat #: KRP-CL-200
UPC: 051712178709
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
200 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V
Overview
200 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V
Also known as: 051712178709, KRP-CL-200
Specifications
Amps: | 200 |
Mounting: | Bolt |
Type: | Current-Limiting, Power Fuse |
Speed: | Time Delay, Slow Blow |
Class: | L |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Amps: | 200 |
Type: | Current-Limiting, Power Fuse |
Class: | L |
Interrupt Rating DC: | 200 kA |
Mounting: | Bolt |
Speed: | Time Delay, Slow Blow |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)