![Decora Wallplate, 3-Gang, 302 Stainless Steel Decora Wallplate, 3-Gang, 302 Stainless Steel](https://rexel-cdn.com/products/image.jpg?i=9C1CBD72-48C9-4FFC-B4F0-6A97848D27D7&f=420)
Decora Wallplate, 3-Gang, 302 Stainless Steel
Item #: 30062
Cat #: 84411-40
UPC: 078477435168
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel
Overview
3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel
Also known as: 078477435168, 84411-40
Specifications
Gangs: | 3 |
Mounting: | Device |
Color: | Brushed Stainless |
Material: | Stainless Steel |
Gangs: | 3 |
Color: | Brushed Stainless |
Mounting: | Device |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)