![Sealed Enclosure Air Conditioner, 3-Phase Sealed Enclosure Air Conditioner, 3-Phase](https://rexel-cdn.com/products/2021-01spectracoolg28rightmsq.jpg?i=5FE03F92-D6BB-4F63-A141-96F00B08FDD9&f=420)
Sealed Enclosure Air Conditioner, 3-Phase
Item #:
300619
Cat #:
G280646G050
UPC:
783510210328
Sign In or Register to view pricing and more.
Documents & Guides
Sealed Enclosure Air Conditioner, 3-Phase, 460 Volt, 6000 BTU, Steel With Gray Powder Coat Finish
Overview
Sealed Enclosure Air Conditioner, 3-Phase, 460 Volt, 6000 BTU, Steel With Gray Powder Coat Finish
SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.
Also known as: 783510210328, G280646G050
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)