Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass

Item #: 30061

Cat #: GDB-2A

UPC: 051712431798

Sign In or Register to view pricing and more.
Documents & Guides
Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 2 A, 250 V, 35 A, Cylindrical

Overview

Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 2 A, 250 V, 35 A, Cylindrical
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton?s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712431798, GDB-2A

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Amps: 2
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)