Ground Connector / Water Pipe Clamp, 1-1/2"

Item #: 300584

Cat #: GG171

UPC: 781810990049

Sign In or Register to view pricing and more.
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 6 Inch to 1 Inch, Silicon Bronze Hardware

Overview

Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 6 Inch to 1 Inch, Silicon Bronze Hardware
Also known as: 781810990049, GG171

Specifications

Diameter: 1 1/2 in
Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Diameter: 1 1/2 in
Material: Copper
Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)