Sign In or Register to view pricing and more.
Documents & Guides
UNILETS ALC Series Ball Hanger, Size: 1/2 IN Stem, Material: Malleable Iron With Steel Cover, Lamp Type: Incandescent, Fluorescent, HID, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Conduit Size: 1 IN, Standard: UL File Number E109438, For Use With Threaded Rigid Metal Conduit And IMC
Overview
UNILETS ALC Series Ball Hanger, Size: 1/2 IN Stem, Material: Malleable Iron With Steel Cover, Lamp Type: Incandescent, Fluorescent, HID, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Conduit Size: 1 IN, Standard: UL File Number E109438, For Use With Threaded Rigid Metal Conduit And IMC
Also known as: 781381143554, ALC1050-B
Specifications
Type: | Ball Fixture Hanger |
Type: | Ball Fixture Hanger |
Customer Reviews
No reviews for this product
(0)