Meter Center, 100A, 12/24, OH/UG, BR Type, 10 kAIC, Surface

Item #: 300499

Cat #: MBE1224B100BTS

UPC: 782114890790

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2100, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. H x W x D: 23-7/8" x 14-7/16" x 5-3/8"

Overview

100 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2100, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. H x W x D: 23-7/8" x 14-7/16" x 5-3/8"
Eaton Meter Breaker EUSERC Catalog#:MBE1224B100BTS Eaton Meter Breaker EUSERC Type BR , BR2100 main breaker,100A,120/240V,Ring,12 spaces,24 circuits,10 kAIC, Surface mounting,Box size A, Aluminum bus
Also known as: 782114890790, MBE1224B100BTS

Specifications

Amps: 100
Height: 7 in
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
Length: 27.500 in
Width: 14.750 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 100
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Length: 27.500 in
IP/NEMA Rating: NEMA 3R
Height: 7 in
Phase: 1
Circuits: 24
Sockets: 1
Width: 14.750 in
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)