Selector Switch, 2 Position, Key, Maintained, 22.5mm, Operator Only

Item #: 300455

Cat #: ZB5AG414

UPC: 785901492153

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Key, Maintained, 22.5 mm, Operator Only

Overview

Selector Switch, 2 Position, Key, Maintained, 22.5 mm, Operator Only
Also known as: 785901492153, ZB5AG414

Specifications

Mounting: Panel
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Type: 2 Position
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Size: 22.5 mm
Type: 2 Position
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)