Diamondshield FG Enclosure, Hinged PL, 14x12x6

Item #: 30040

Cat #: DS141206HPL

UPC: 785928907890

Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Lockable Pull Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Lockable Pull Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928907890, DS141206HPL

Specifications

Size: 14 x 12 x 6 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Size: 14 x 12 x 6 in
Depth: 6 in
Material: Fiberglass
Width: 12 in
Color: Gray
Height: 14 in

Customer Reviews

No reviews for this product
(0)