Timing Relay, Off-Delay, Multi-Range, 1C/O, 24 - 240V AC/DC

Item #: 300391

Cat #: 83.41.0.240.0000

UPC: 012823328025

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Off-Delay with Control Signal, Multi-Range, 1 Change Over Contact, 24 - 240 Volt AC/DC Coil

Overview

Timing Relay, Off-Delay with Control Signal, Multi-Range, 1 Change Over Contact, 24 - 240 Volt AC/DC Coil
Also known as: 012823328025, 83.41.0.240.0000

Specifications

Type: Timing Relay, Off-Delay
Range: Multi
Mounting: DIN Rail
Poles: 1
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Type: Timing Relay, Off-Delay
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Range: Multi
Poles: 1
Volts DC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)