Push Button, Illuminated, 30mm, Padlocking Device

Item #: 300384

Cat #: 9001K108

UPC: 785901026792

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, 30 mm, Padlocking Device, with or without Guard

Overview

Push Button, Illuminated, 30 mm, Padlocking Device, with or without Guard
Also known as: 785901026792, 9001K108

Specifications

Size: 30 mm
Type: Padlocking Device, Pushbutton
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65
Type: Padlocking Device, Pushbutton

Customer Reviews

No reviews for this product
(0)