Fuse, 1/2 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V

Item #: 30038

Cat #: KTK-1/2

UPC: 051712420068

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1/2 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON

Overview

Fuse, 1/2 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Also known as: 051712420068, KTK-1/2

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Amps: 0.500
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 100 kA
Speed: Fast Acting
Volts AC: 600
Material: Melamine
Amps: 0.500

Customer Reviews

No reviews for this product
(0)