
Butt Splice, Vinyl Insulated,12 - 10 AWG, Yellow
Item #: 30035
Cat #: BSV10Q
UPC: 051128599969
Documents & Guides
Butt Splice, Highland Series, Vinyl Insulated,12 - 10 AWG, Yellow
Sign In or Register to view pricing and more.
Overview
Butt Splice, Highland Series, Vinyl Insulated,12 - 10 AWG, Yellow
3M™ Scotchlok™ Color-Coded Butt Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, seamless barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion. 3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a vinyl-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128599969, BSV10Q, Squeeze terminal, plug butt, plug bum
Specifications
Material: | Vinyl |
Volts AC: | 600 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl |
Color: | Yellow |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)