F34DXSS (F40DXSS) 30/CS 1/SKU

Item #: 30031

Cat #: F34/DX/SS-(F40/DX/SS)

UPC: 046135245992

Sign In or Register to view pricing and more.
Documents & Guides
34W, T12 rapid start SUPER SAVER fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI, replaces F40T12 RS lamps. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications.

Overview

34W, T12 rapid start SUPER SAVER fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI, replaces F40T12 RS lamps. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications.
Also known as: 046135245992, F34/DX/SS-(F40/DX/SS)

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 34
Color Rendering Index (CRI): 88
Length: 4 ft, 48 in
Material: Glass
Lumens: 1930
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 88
Material: Glass
Light Technology: Fluorescent
Wattage: 34
Length: 4 ft, 48 in
Lumens: 1930
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)