Drive, 480VAC, 3PH, 207A, 125HP, IP20, NEMA/UL Type Open, No HIM

Item #: 300295

Cat #: 20P41AD207RA0NNN

UPC: 820919857560

Documents & Guides
Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 207 Amp, 125 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 207 Amp, 125 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW.
Also known as: 820919857560, 20P41AD207RA0NNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 125
Type: General Purpose, Drive
IP/NEMA Rating: IP20
Amps: 207
Phase: 3
Horsepower: 125
IP/NEMA Rating: IP20
Volts AC: 480
Type: General Purpose, Drive
Amps: 207

Customer Reviews

No reviews for this product
(0)