Junction Box, NEMA 4X, Hinged, 16" x 14" x 6"

Item #: 30023

Cat #: A1614CHNFSS

UPC: 783510563103

Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 16 x 14 x 6 Inch, Stainless Steel Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Hinged Cover, 16 x 14 x 6 Inch, Stainless Steel Type 304
Used in either indoor or outdoor applications, the nVent HOFFMAN HOFA1614CHNFSS enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510563103, A1614CHNFSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 14 in
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 14 in
Special Program: Hoffman On Demand
Height: 16 in
Depth: 6 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)