This product may not be available in all locations.
2
more
Contactor, Definite Purpose, 30A, 600VAC, 24VAC Coil, 3PH, 4P
Item #: 300226
Cat #: 8910DPA34V14
UPC: 785901073512
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 4-Pole, Normally Open Contacts
Overview
Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 4-Pole, Normally Open Contacts
Also known as: 785901073512, 8910DPA34V14
Specifications
Phase: | 3 |
Mounting: | Panel |
Type: | Contactor, Definite Purpose |
Volts AC Control: | 24 |
Amps: | 30 |
Poles: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | Contactor, Definite Purpose |
Amps: | 30 |
Volts AC: | 600 |
Mounting: | Panel |
Volts AC Control: | 24 |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)