This product may not be available in all locations.
![Pressure switch, 9012G, adjustable scale, 2 thresholds, 20 to 1000PSIG Pressure switch, 9012G, adjustable scale, 2 thresholds, 20 to 1000PSIG](https://rexel-cdn.com/products/pdocref9012gcw1pfiletyperendition4000png.jpg?i=C325613D-5039-4835-B2A6-CFFE5F06CD7C&f=420)
Pressure switch, 9012G, adjustable scale, 2 thresholds, 20 to 1000PSIG
Item #: 300201
Cat #: 9012GCW21
UPC: 785901024897
Sign In or Register to view pricing and more.
Documents & Guides
Pressure switch, 9012G, adjustable scale, 2 thresholds, 20 to 1000PSIG
Overview
Pressure switch, 9012G, adjustable scale, 2 thresholds, 20 to 1000PSIG
This product is part of the NEMA Pressure Switches range, an offer of electromechanical pressure switches. This electromechanical pressure switch has normally closed - normally opened, DPDT-DB (double pole, double throw, double break), form Z, snap action contacts and a range on decreasing pressure of 20psi to 1000psi. The pressure switch with an approximate adjustable differential at midrange of 59psi to 200psi and a maximum pressure of 10000psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch 18 NPTF for fluid connection. This switch has a diaphragm actuator which can be operated from any position, adjustable differential scale for internal settings and regulation of 2 thresholds. Offers mechanical durability of about 5 million operating cycles. The enclosure is made of die cast aluminum alloy 380. It is available in size of 3.5inch (W) x 2.63inch (D) x 5.45inch (H) and weighs 3lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, molding presses, injection molders, grinding machines, machining centers, complex and special machines. It is a NEMA 4/4X/13 rated product. This product is certified by UL, CSA, CE. Meets UL 508 standards. Single stage pressure switch is control circuit rated device used in pneumatic or hydraulic systems on a wide variety of machine and process applications to protect the equipment and control or monitor the system pressure. This product is certified by CE, CSA and UL. It meets CSA C22.2 No 14 and UL 508 standards. A complete line of electromechanical switches to monitor and control pressure conditions for industrial and end-user applications.
Also known as: 785901024897, 9012GCW21
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)