Disconnect Switch, Fusible, 600A, 240VAC, 250VDC, 3P, NEMA 1

Item #: 300145

Cat #: TH3226

UPC: 783164009033

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 1, Heavy Duty

Overview

Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 1, Heavy Duty
Also known as: 783164009033, TH3226

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 600
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)