PLUG-IN RELAY 250V 15A

Item #: 300138

Cat #: RPM13F7

UPC: 389119217920

Sign In or Register to view pricing and more.
SQD RPM13F7 PLUG-IN RELAY 250V 15A

Overview

SQD RPM13F7 PLUG-IN RELAY 250V 15A
Also known as: 389119217920, RPM13F7

Specifications

IP/NEMA Rating: IP40
Type: Power Relay
IP/NEMA Rating: IP40
Type: Power Relay

Customer Reviews

No reviews for this product
(0)