Splitter Trough, N1, 48x10x6

Item #: 300133

Cat #: AST4404R

UPC: 783510137038

Sign In or Register to view pricing and more.
Documents & Guides
Splitter Trough, NEMA Type 1, Hinged Cover, Material: Steel, 4-Wire, Main Lugs Amps CU: 400, Main Lugs Wire Size Range: 1/0-250MCM: 4-600MCM, Dimensions: 48" x 10" x 6"

Overview

Splitter Trough, NEMA Type 1, Hinged Cover, Material: Steel, 4-Wire, Main Lugs Amps CU: 400, Main Lugs Wire Size Range: 1/0-250MCM: 4-600MCM, Dimensions: 48" x 10" x 6"
With pre-installed terminal blocks for three- and four-wire power distribution systems, this trough splits feeder circuit conductors into multiple branch circuit conductors.
Also known as: 783510137038, AST4404R

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 6 in
Height: 10 in
Length: 48 in
Allowable Gauge Range: 4 - 600
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 10 in
Allowable Gauge Range: 4 - 600
Color: Gray
Width: 6 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)