Load Center, Main Lug Kit, 125A, 3P, 1PH, 120/240VC, 10-1/0AWG

Item #: 300118

Cat #: CHL125N

UPC: 782113098579

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Kit, 125 Amp, 120/240 Volt AC, 1-Phase, #10 - 1/0 AWG, Used With Convertible CH Loadcenters

Overview

Load Center, Main Lug Kit, 125 Amp, 120/240 Volt AC, 1-Phase, #10 - 1/0 AWG, Used With Convertible CH Loadcenters
Also known as: 782113098579, CHL125N

Specifications

Family / Style: CH
Amps: 125
Volts AC: 120/240
Type: Main Lug
Size: 3/4 in
Mounting: Bolt On
Family / Style: CH
Volts AC: 120/240
Size: 3/4 in
Amps: 125
Type: Main Lug
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)