Relay, Square Base, Ice Cube, 8-Blade, 2PDT, 10A, 12VDC

Item #: 30007

Cat #: 700-HF32Z12

UPC: 662073100188

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Miniature, Square Base, Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 12 Volt DC

Overview

Relay, Miniature, Square Base, Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 12 Volt DC
Also known as: 662073100188, 700-HF32Z12

Specifications

Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Volts DC Control: 12
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Amps: 10
Volts DC Control: 12

Customer Reviews

No reviews for this product
(0)