PVC Bell End, 1"

Item #: 30004

Cat #: 100BE

UPC: 088700567122

Sign In or Register to view pricing and more.
Documents & Guides
1" PVC Bell End.

Overview

1" PVC Bell End.
PVC bell ends allow installers to attach pipe directly to pipe and eliminate the need for PVC couplings. This will end up saving you time and money if your pipe stretches long lengths
Also known as: 088700567122, 100BE

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)