High-Temp Cable Tie, 8"/18lb, Black

Item #: 299995

Cat #: T18L0HSC2

UPC: 089306065616

Sign In or Register to view pricing and more.
Documents & Guides
High-Temp Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66HS, Black, 100/pkg

Overview

High-Temp Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66HS, Black, 100/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306065616, T18L0HSC2

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Width: 0.100 in
Length: 8 in
Material: Nylon
Diameter Range: 2.200 in
Size: Standard
Weight Capacity: 18 lbs
Length: 8 in
Diameter Range: 2.200 in
Color: Black
Width: 0.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)