
Globe Light, Outdoor, 1-Light, 60W, Black
Item #: 29989
Cat #: 8753-34
UPC: 785652875335
Documents & Guides
Wall Lantern, Outdoor, 60W, Color: Black Finish/White Globe.
Sign In or Register to view pricing and more.
Overview
Wall Lantern, Outdoor, 60W, Color: Black Finish/White Globe.
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Also known as: 785652875335, 8753-34
Specifications
Volts AC: | 120 |
Color: | Black |
Wattage: | 60 |
Diameter: | 6 in |
Mounting: | Wall |
Light Technology: | Incandescent |
Volts AC: | 120 |
Wattage: | 60 |
Mounting: | Wall |
Color: | Black |
Diameter: | 6 in |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)