Transformer, 50VA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 299848

Cat #: 50SV46A

UPC: 785901069027

Sign In or Register to view pricing and more.
50 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz

Overview

50 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 785901069027, 50SV46A

Specifications

Volt Amps: 50
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 50
Phase: 1
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)